Motion
NCA1-S325
Side Lug Mounting Kit - 3.2500 in Bore, Cushion Both Ends
MI ITEM #02008783
MFR #NCA1-S325
List Price$83.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side Lug Mounting Kit - 3.2500 in Bore, Cushion Both Ends
MI ITEM #02008783
MFR #NCA1-S325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.60/each for your price

Overview

Mfr description
NCA1-S325 SIDE LUG MOUNTING
  • For NCA1 Series NFPA cylinders

Specifications

  • Country of Origin
    US
  • Bore Diameter
    3.2500 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Auto-Switch
    Standard
  • Number of Switches
    2
  • Mounting Type
    MS2
  • Cylinder Size
    3.2500 in
  • Hardware Type
    Side Lug Mounting Kit
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text