Motion
ARPL-3/4

NTN
ARPL-3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material
MI ITEM #02008971
MFR #ARPL-3/4
Price$90.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARPL-3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material
MI ITEM #02008971
MFR #ARPL-3/4

Mfr description
ARPL-3/4 PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Bore Diameter
    3/4 in
  • Overall Length
    5.0000 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359019025
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359019025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)