Motion
ARPL-1.3/16

NTN
ARPL-1.3/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02008978
MFR #ARPL-1.3/16
List Price$131.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARPL-1.3/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02008978
MFR #ARPL-1.3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.71/each for your price

Overview

Mfr description
ARPL-1.3/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    117.475 mm
  • Base To Bore Centerline
    1.5625 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    165.1 mm
  • Base Width
    47.625 mm
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Series
    ARPL
  • UPC_NO
    4547359018929
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text