Motion
NCDA1B600-0700-XTAT

SMC CORP OF AMERICA
NCDA1B600-0700-XTAT

NCA1 Tie Rod Air Cylinder - 6.0000 in Bore, 7.0000 in Stroke, 1.3750 in Rod, 1-14 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 3/4 NPT Ports
MI ITEM #02008986
MFR #NCDA1B600-0700-XTAT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1B600-0700-XTAT

NCA1 Tie Rod Air Cylinder - 6.0000 in Bore, 7.0000 in Stroke, 1.3750 in Rod, 1-14 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 3/4 NPT Ports
MI ITEM #02008986
MFR #NCDA1B600-0700-XTAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCDA1B600-0700-XTAT CYL, TIE ROD (CA
  • Medium Duty
  • 11 different NFPA mounting options
  • Standard with adjustable air cushions
  • Auto Switch capeable

Specifications

  • Cylinder Type
    NFPA
  • Rod Type
    Single Rod
  • Bore Diameter
    6.0000 in
  • Additional Details
    Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
  • Stroke
    7.000 in
  • Rod Gender
    Male
  • Rod - Thread Size
    1-14 Male Thread
  • Port Size
    3/4 NPT
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Magnetic Piston, Switch Ready, XTAT - Aluminum Tube
  • Locking Position
    Without Locks
  • Operating Temperature Range
    40 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    UNF
  • Rod Size
    1.3750 in
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Operating Pressure Range
    8 to 250 psi
  • Push Force At 100 Psi
    2827 lb
  • Pull Force At 100 Psi
    2679 lb
  • Standards Met
    ANSI (NFPA) T3.6.7 R3
  • Overall Width
    6.5000 in
  • Overall Height
    6.5000 in
  • Lube Style
    Non-lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    NCA1-600-PS-XTAT
  • Pivot Pin
    NCDP-800 with Cotter Pins, NCA1-800 with Retainer Rings
  • Rod Clevis
    NY-800
  • Rod Eye
    NI-800
  • Jam Nut
    JM-800
  • Alignment Coupler Floating Joint
    NCA1-AC800
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text