Motion
VFS5300-3FZ
Solenoid-Operated Air Control Valve - 4-Way, 3-Position Closed Center, 110-120 V ac, Double Solenoid, Plug-in Conduit w/Terminal, Body Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #02008995
MFR #VFS5300-3FZ
Price$217.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 3-Position Closed Center, 110-120 V ac, Double Solenoid, Plug-in Conduit w/Terminal, Body Ported, Without Subplate, w/o Sub-plate Threads
MI ITEM #02008995
MFR #VFS5300-3FZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$217.08/each

Specifications

Dimensions

  • Overall Height
    134 mm
  • Overall Length
    227.3 mm
  • Overall Width
    72 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    3-Position Closed Center
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Response Time
    55 ms
  • Seal Material
    Metal
  • Series
    5000 Series
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in Conduit w/Terminal
  • Solenoid Power Consumption
    2.1 @ 50 Hz W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Thread Standard
    w/o Sub-plate
  • Valve Function
    Spool

Overview

Mfr description
VFS5300-3FZ VALVE DBL PLUGIN BASE MO
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
  • Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
  • Response time: 60 or less ms
  • Ambient/fluid temp: -10 to +60°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought