Motion
ARPL-1.11/16

NTN
ARPL-1.11/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02008997
MFR #ARPL-1.11/16
Price$188.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARPL-1.11/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02008997
MFR #ARPL-1.11/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$188.25/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.0625 in
  • Base Width
    53.975 mm
  • Bolt Center To Center Length
    149.225 mm
  • Bore Diameter
    1-11/16 in
  • Overall Length
    189.71 mm

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    ARPL
  • UPC_NO
    4547359018905

Overview

Mfr description
ARPL-1.11/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text