Specifications
Dimensions
- Bore Diameter8.0000 in
- Overall Height8.5000 in
- Overall Width8.5000 in
- Port Size3/4 NPT
- Pull Force At 100 Psi4878 lb
- Push Force At 100 Psi5027 lb
- Rod - Thread Size1-14 Male Thread
- Rod Size1.3750 in
- Stroke10.000 in
Details
- Additional DetailsSeries NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
- Alignment Coupler Floating JointNCA1-AC800
- Cushion TypeCushion Both Ends
- Cylinder TypeNFPA
- Jam NutJM-800
- Locking PositionWithout Locks
- Lube StyleNon-lube
- Manufacturer Catalog
- Maximum Operating Pressure250 psi
- Minimum Operating Pressure8 psi
- Mounting TypeBasic, MX0
- Operating Pressure Range8 to 250 psi
- Operating Temperature Range40 to 140 °F
- Options IncludedMagnetic Piston, Switch Ready, XTAT - Aluminum Tube
- Piston ActionDouble-Acting
- Pivot PinNCDP-800 with Cotter Pins, NCA1-800 with Retainer Rings
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeTie Rod Air Cylinders
- Rod ClevisNY-800
- Rod EyeNI-800
- Rod GenderMale
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- Seal KitNCA1-800-PS-XTAT
- SeriesNCA1
- Standards MetANSI (NFPA) T3.6.7 R3
Overview
Mfr description
NCDA1B800-1000-XTAT CYL, TIE ROD (CA
- Medium Duty
- 11 different NFPA mounting options
- Standard with adjustable air cushions
- Auto Switch capeable