Motion
VH212-02
HAND VALVE
MI ITEM #02009150
MFR #VH212-02
List Price$50.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAND VALVE
MI ITEM #02009150
MFR #VH212-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.05/each for your price

Overview

Mfr description
VH212-02 HAND VALVE

Specifications

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Rod Lever
  • Maximum Operating Pressure
    +1 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    7.5 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    Maximum of +1 Mpa
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Port 1 Size/Type
    1/4 BSPT
  • Valve Function
    Rotary
  • Valve Positioner Travel
    90 °
  • Body Material
    Aluminum
  • Overall Length
    125 mm
  • Overall Width
    62 mm
  • Overall Height
    92 mm
  • Standards Met
    JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    435.448 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text