Specifications
Dimensions
- Overall Height41 mm
- Overall Length62.2 mm
- Overall Width18 mm
- Port 1 Size/Type1/8 BSPT (1P)
- Port 2 Size/Type8 mm Push To Connect (2A)
- Valve Positioner Travel90 °
- Weight31 g
Details
- Actuator TypeTwist Selector
- Body MaterialPBT
- Country of OriginJP
- Flow Coefficient Cv Flow Factor Kv9.7 mm²
- Flow Direction2-Way
- Manufacturer Product Page
- Maximum Operating Pressure+1 Mpa2
- Normal StateNormally Closed
- Operating MediumAir
- Operating Pressure RangeMaximum of +1 MPa
- Operating Temperature Range0 to +60 °C
- Piping TypeBody Ported
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Standards MetJIS
- Valve FunctionPoppet
Overview
Mfr description
VHK2-01S-08F FINGER VALVE
- Finger valve, standard
- 2 or 3 port available
- Effective area: 2.0 to 17.5mm²
- Max. operating pressure: 1.0MPa
- Fluid: air