Overview
Mfr description
VHK3-04F-M5 FINGER VALVE
- Finger valve, standard
- 2 or 3 port available
- Effective area: 2.0 to 17.5mm²
- Max. operating pressure: 1.0MPa
- Fluid: air
Specifications
- Country of OriginJP
- Piping TypeBody Ported
- Flow Direction2-Way
- Actuator TypeTwist Selector
- Maximum Operating Pressure+1 Mpa2
- Flow Coefficient Cv Flow Factor Kv1.2 mm²
- Operating Temperature Range0 to +60 °C
- Operating Pressure RangeMaximum of +1 MPa
- Proof Pressure+1.5 MPa
- Seal MaterialNitrile
- Operating MediumAir
- Normal StateNormally Open
- Port 1 Size/Type4 mm Push To Connect (1P)
- Port 2 Size/TypeM5x0.8 ISO Threaded (2A)
- Valve FunctionPoppet
- Valve Positioner Travel90 °
- Body MaterialPBT
- Overall Length52.9 mm
- Overall Width18 mm
- Overall Height41 mm
- Standards MetJIS
- Weight19 g
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data