Motion
VHK3-11F-35S-X206

SMC CORP OF AMERICA
VHK3-11F-35S-X206

Mechanical Air Control Valve - Body Ported, 3 Ports, 2 Position, Finger Lever Operated, +1 Mpa2 MAX Pressure
Mi Item #02009342
MFR #VHK3-11F-35S-X206
Price$888.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK3-11F-35S-X206

Mechanical Air Control Valve - Body Ported, 3 Ports, 2 Position, Finger Lever Operated, +1 Mpa2 MAX Pressure
Mi Item #02009342
MFR #VHK3-11F-35S-X206

Mfr description
VHK3-11F-35S-X206 FINGER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.64/each

Specifications

Dimensions

  • Valve Positioner Travel
    90 °
  • Weight
    50 g

Details

  • Actuator Type
    Finger Lever
  • Body Material
    PBT
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Knob Color
    Blue
  • Maximum Operating Pressure
    +1 Mpa2
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 Mpa
  • Operating Temperature Range
    0 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)