Overview
Mfr description
NCDQ2B125-300DCM CYL, COMPACT, LARGE
Specifications
- Compact Cylinder TypeLarge Bore
- Bore Diameter
- Stroke300 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data