Motion
NCDQ2B140-75DCM

SMC CORP OF AMERICA
NCDQ2B140-75DCM

Compact Air Cylinder - Large Bore Type, 140 mm Bore, 75 mm Stroke, Through-Hole Mounting Type
MI ITEM #02009381
MFR #NCDQ2B140-75DCM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B140-75DCM

Compact Air Cylinder - Large Bore Type, 140 mm Bore, 75 mm Stroke, Through-Hole Mounting Type
MI ITEM #02009381
MFR #NCDQ2B140-75DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCDQ2B140-75DCM CYL, COMPACT, LARGE

Specifications

  • Compact Cylinder Type
    Large Bore
  • Bore Diameter
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    1-1/4 - 12 Male UNF
  • Port Size
    3/8 NPT
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.23 to +145 psi
  • Push Force At 100 Psi
    2385 lb
  • Pull Force At 100 Psi
    2227 lb
  • Operating Temperature Range
    +15 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    216 mm
  • Overall Width
    178 mm
  • Overall Height
    158 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.23 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Male
  • Mounting Type
    Through-Hole
  • Rod Size
    1-1/4-12 in
  • Rod Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text