Motion
VHS400-02
PRESSURE RELIEF 3 PORT HAND VALVE
MI ITEM #02009382
MFR #VHS400-02
List Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE RELIEF 3 PORT HAND VALVE
MI ITEM #02009382
MFR #VHS400-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.50/each for your price

Overview

Mfr description
VHS400-02 HAND VALVE 1/4" PT
  • Fluid: air
  • Operating pressure range: 0.1 to 1.0MPa
  • Effective area range mm 2 (Cv):1(P) to 2(A) 21 - 93 (1.18 - 5.22);2A to 3(R) 35 - 105 (1.97 - 5.90)
  • Ambient & fluid temperature: -5 to 60° C
  • Required switching force: 7.5kgf (at 1.0MPa)

Specifications

  • Country of Origin
    JP
  • Port Size
    1/4 BSPT
  • Minimum Operating Pressure
    +0.1 MPa
  • Maximum Operating Pressure
    +1 Mpa2
  • Manual Operation Type
    Lever
  • Flow Coefficient Cv Flow Factor Kv
    21 (1 (P) to 2 (A)) mm², 35 (2 (A) to 3 (R)) mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Seal Material
    Nitrile (O-Ring), PVC
  • Body Material
    Aluminum
  • Overall Length
    63 mm
  • Overall Width
    30 mm
  • Overall Height
    75 mm
  • Standards Met
    JIS, OSHA
  • Knob Color
    Black (Handle)
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    250 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text