Overview
Mfr description
NCDQ2B160-20DCM CYL, COMPACT, LARGE
Specifications
- Compact Cylinder TypeLarge Bore
- Bore Diameter
- Stroke20 mm
- Auto-SwitchH7B - Solid State, General Purpose, 2 Wire
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data