Motion
VHS401-03
Vhs*0*, 3 Port Residual Pressure Relief Valve, Non-modular - Non-Modular, 3/8 BSPT Port, 3 Ports, 2 Position, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
Mi Item #02009400
MFR #VHS401-03
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vhs*0*, 3 Port Residual Pressure Relief Valve, Non-modular - Non-Modular, 3/8 BSPT Port, 3 Ports, 2 Position, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
Mi Item #02009400
MFR #VHS401-03

Mfr description
VHS401-03 HAND VALVE 3/8"PT
  • Fluid: air
  • Operating pressure range: 0.1 to 1.0MPa
  • Effective area range mm 2 (Cv):1(P) to 2(A) 21 - 93 (1.18 - 5.22);2A to 3(R) 35 - 105 (1.97 - 5.90)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Outlet Size
    3/8 in
  • Overall Height
    75 mm
  • Overall Length
    63 mm
  • Overall Width
    30 mm
  • Port Size
    3/8 BSPT
  • Weight
    250 g

Details

  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    35 (1 (P) to 2 (A)) mm², 54 (2 (A) to 3 (R)) mm²
  • Flow Direction
    Left to Right
  • Knob Color
    Black (Handle)
  • Manual Operation Type
    Lever
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Non-Modular
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    PVC, Nitrile (O-Ring)
  • Standards Met
    JIS, OSHA
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)