Motion
VHS401-03-X1
Manual Mechanical Air Control Valve - 3/8 in Port, Rotary Knob Operated
Mi Item #02009402
MFR #VHS401-03-X1
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 3/8 in Port, Rotary Knob Operated
Mi Item #02009402
MFR #VHS401-03-X1

Mfr description
VHS401-03-X1 HAND VALVE 1/4"PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Outlet Size
    3/8 in
  • Port Size
    3/8 in

Details

  • Actuator Type
    Rotary Knob
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)