Motion
VHS401-N02
HAND VALVE, 1/4" NPT
MI ITEM #02009409
MFR #VHS401-N02
Price$29.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAND VALVE, 1/4" NPT
MI ITEM #02009409
MFR #VHS401-N02

Mfr description
VHS401-N02 HAND VALVE, 1/4" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.50/each

Specifications

Dimensions

  • Overall Height
    75 mm
  • Overall Length
    63 mm
  • Overall Width
    30 mm
  • Port Size
    1/4 NPT
  • Weight
    62.96 g

Details

  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    21 (1 (P) to 2 (A)) mm², 35 (2 (A) to 3 (R)) mm²
  • Knob Color
    Black (Handle)
  • Manual Operation Type
    Lever
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports  
    3
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile (O-Ring), PVC
  • Standards Met
    JIS, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)