Specifications
Dimensions
- Bore Diameter40 mm
- Cylinder Size40 mm;1.5000 in
Details
- Country of OriginUS
- Hardware TypeSingle Clevis Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Overview
Mfr description
NCG-C040 BRACKET, SINGLE CLEVIS
- NCG mounting brackets
- Type: flange, foot, trunnion, single and double clevis
- Applicable to all bore sizes