Specifications
Dimensions
- Bore Diameter50 mm
- Cylinder Size50 mm;2.0000 in
Details
- Country of OriginUS
- Hardware TypeSingle Clevis Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis style
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)