Specifications
Details
- Electrical EntrySocket
- Flow Direction3-Way
- For Use With SeriesVJ100
- Number Of Ports3
- Seal MaterialRubber
- SeriesVJ100
- Solenoid Electrical EntrySocket
- Valve SeriesVJ100
- Wire TypeSocket
- Wiring TypeSocket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)