Overview
Mfr description
NIS1000E-2N01Y PRESSURE SWITCH 1/4"
Specifications
- SeriesIS
- Standards MetCE;CSA UL;EN ISO;ISO 14001;ISO 4414;ISO 9001;JIS B 8370
- Maximum Load Current20
- Maximum Load Voltage100
- Proof Pressure+145
- Product TypePressure Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data