Specifications
Dimensions
- Connection Size0.2500 in
- Inlet Port Size1/4 in
Details
- Inlet Port TypeNPT
- Outlet Port Thread TypeNPT
- Series/SystemIT2000/ITV2000
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)