Motion
JELFLU-1.1/8M

NTN
JELFLU-1.1/8M

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Sealed with Metallic Flinger Seal
MI ITEM #02009995
MFR #JELFLU-1.1/8M
List Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFLU-1.1/8M

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Sealed with Metallic Flinger Seal
MI ITEM #02009995
MFR #JELFLU-1.1/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.85/each for your price

Overview

Mfr description
JELFLU-1.1/8 FLANGE BRG
  • Land riding seal includes metallic flinger with fins
  • Black Oxide coating
  • permanrnt metallic plate with complete part number
  • Optimal outer ring to housing fit

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Sealed with Metallic Flinger
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.8438 in
  • Bearing Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4547359080544
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text