Motion
NIT2031-N02
Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02009996
MFR #NIT2031-N02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT, NPT Outlet Thread
Mi Item #02009996
MFR #NIT2031-N02

Mfr description
NIT2031-N02 E/P REGULATOR 1/4" NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/4
  • Inlet Port Size
    1/4 in

Details

  • Inlet Port Type
    NPT
  • Outlet Port Thread Type
    NPT
  • Series/System
    IT2000/ITV2000
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)