Motion
JELFLU-1.3/8

NTN
JELFLU-1.3/8

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02010004
MFR #JELFLU-1.3/8
Price$152.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFLU-1.3/8

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02010004
MFR #JELFLU-1.3/8

Mfr description
JELFLU-1.3/8 FLANGE BRG
  • Consist of a ball bearing installed within a housing
  • Cast iron housing provides rigidity and secure positioning for the bearing within the application—It also simplifies the task of replacing the bearing as the housing and bearing can be replaced as a complete unit
  • Contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bore Diameter  
    1-3/8 in
  • Length Through Bore
    1-63/64 in
  • Overall Length Diameter  
    6.1563 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    A-JEL207-106D1
  • Seal Type
    Contact Seal
  • Series
    JELFLU
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359080599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)