Motion
JELFLU-1.15/16

NTN
JELFLU-1.15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02010040
MFR #JELFLU-1.15/16
List Price$266.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFLU-1.15/16

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02010040
MFR #JELFLU-1.15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$266.16/each for your price

Overview

Mfr description
JELFLU-1.15/16 FLANGE BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Length Through Bore
    2-25/64 in
  • Finish Coating
    Uncoated
  • Series
    JELFLU
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    A-JEL210-115D1
  • UPC_NO
    4547359080568
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text