Motion
NRBC037-025S
SHOCK ABSORBER
MI ITEM #02010046
MFR #NRBC037-025S
List Price$29.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCK ABSORBER
MI ITEM #02010046
MFR #NRBC037-025S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.94/each for your price

Overview

Mfr description
NRBC037-025S SHOCK ABSORBER W/CAP, S

Specifications

  • Stroke
    0.25 in
  • Collision Velocity Range
    16 ft/s
  • Max Energy Absorption Frequency
    80 cycle/min
  • Max Energy Absorption Per Cycle
    25 in
  • Shock Absorber Type
    Non-Adjustable
  • Series
    NRB
  • Extended Spring Force
    0.77 lbs
  • Compressed Spring Force
    1.65 lbs
  • Overall Length
    2.250 in
  • Overall Width
    0.375 in
  • Included Options
    Stopper Nut
  • Weight
    24.2 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text