Motion
SRH3000-N02
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 1.45 to 29 psi
Mi Item #02010056
MFR #SRH3000-N02
Price$242.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 1.45 to 29 psi
Mi Item #02010056
MFR #SRH3000-N02

Mfr description
SRH3000-N02 REGULATOR (OLD NSR3000-N02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.76/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    40 mm
  • Overall Length
    83.5 mm
  • Overall Width
    40 mm
  • Port Size
    1/4 BSPT
  • Weight
    0.69 lbs

Details

  • Backflow Function
    Non-relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air, Argon, CO2, Nitrogen, Water
  • Included Options
    Non-Relieving
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    29 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    32 To 140 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Non-Relief Valve
  • Pressure Gauge Included
    No
  • Proof Pressure
    217 psi
  • Relief Function
    Non-Relieving
  • Series/System
    SRH
  • Set Pressure Range
    1.45 to 29 psi
  • Standards Met
    JIS B 8370
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)