Motion
VEP3141-1-03N

SMC CORP OF AMERICA
VEP3141-1-03N

PRESSURE TYPE E/P PROPORTIONAL VALVE
Mi Item #02010164
MFR #VEP3141-1-03N
Price$315.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VEP3141-1-03N

PRESSURE TYPE E/P PROPORTIONAL VALVE
Mi Item #02010164
MFR #VEP3141-1-03N

Mfr description
VEP3141-1-03N PRESSURE TYPE E/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.67/each

Specifications

Details

  • Hysteresis
    0.03
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa
  • Operating Temperature Range
    0 to 122 °F
  • Proof Pressure
    1.5 MPa
  • Solenoid Coil Insulation
    Class H
  • Solenoid Coil Resistance
    13
  • Solenoid Electrical Entry
    DIN terminal
  • Solenoid Power Consumption
    13 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)