Specifications
Details
- ActuationPiloted Solenoid
- Manual Operation TypeNon-Locking Push
- Number Of Ports3
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
- Piping TypeBody Ported
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
Overview
Mfr description
NVEX1101-01N3DZ POWER VALVE