Motion
NVEX1101-02N3DZ

SMC CORP OF AMERICA
NVEX1101-02N3DZ

POWER VALVE *LQA
Mi Item #02010175
MFR #NVEX1101-02N3DZ
Price$160.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVEX1101-02N3DZ

POWER VALVE *LQA
Mi Item #02010175
MFR #NVEX1101-02N3DZ

Mfr description
NVEX1101-02N3DZ POWER VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.53/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)