Motion
NVEX1301-04N3DZ

SMC CORP OF AMERICA
NVEX1301-04N3DZ

Solenoid-Operated Power Valve - Body Ported, 3 Port
MI ITEM #02010182
MFR #NVEX1301-04N3DZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVEX1301-04N3DZ

Solenoid-Operated Power Valve - Body Ported, 3 Port
MI ITEM #02010182
MFR #NVEX1301-04N3DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/2 NPT

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 122 °F
  • Piping Type
    Body Ported
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
NVEX1301-04N3DZ POWER VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought