Specifications
Details
- ActuationPiloted Solenoid
- Manual Operation TypeNon-Locking Push
- Number Of Ports3
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
- Piping TypeBody Ported
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)