Overview
Mfr description
NVEX1501-06N5DZ POWER VALVE
Specifications
- Number Of Ports3
- Manual Operation TypeNon-Locking Push
- Solenoid Supply Voltage24 V dc
- ActuationPiloted Solenoid
- Piping TypeBody Ported
- Operating MediumAir
- Operating Temperature Range32 to 122 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data