Motion
JELFU-1/2

NTN
JELFU-1/2

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02010287
MFR #JELFU-1/2
Price$90.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFU-1/2

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #02010287
MFR #JELFU-1/2

Mfr description
JELFU-1/2 FLANGE BRG
  • This square shaped bearing housing can be mounted on the side walls of machinery and similar using four bolts
  • The construction around the bearing is simple and mounting is easy
  • This is the most widely used flange type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1250 in
  • Bore Diameter  
    1/2 in
  • Housing Width
    1.1094 in
  • Length Through Bore
    1-35/64 in
  • Overall Length
    3.0000 in
  • Overall Length Diameter  
    3.0000 in
  • Overall Width
    1.5469 in
  • Weight
    1.168 lbs

Details

  • Bearing Number
    A-JEL201-008D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FU201D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359080841
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Replacement Bearing
    A-JEL201-008D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    JELFU
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359080841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)