Motion
JELFU-3

NTN
JELFU-3

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #02010293
MFR #JELFU-3
Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFU-3

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #02010293
MFR #JELFU-3

Mfr description
JELFU-3/4 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.33/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bore Diameter  
    3/4 in
  • Overall Length Diameter  
    3.3750 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359080896
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359080896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)