Motion
JELFU-1.1/8

NTN
JELFU-1.1/8

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Contact Seal Seal
Mi Item #02010333
MFR #JELFU-1.1/8
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFU-1.1/8

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Cast Iron Housing Material, Contact Seal Seal
Mi Item #02010333
MFR #JELFU-1.1/8

Mfr description
JELFU-1.1/8 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359080759
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    0
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359080759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)