Motion
JELFU-1

NTN
JELFU-1

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #02010365
MFR #JELFU-1
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFU-1

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material
Mi Item #02010365
MFR #JELFU-1

Mfr description
JELFU-1.1/4S FLANGE BRG
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • NTN Ultra Class double-sealed, deep-groove ball bearing insert with a narrow inner ring for moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    1 in
  • Overall Length Diameter  
    2.7813 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359080742
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359080742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)