Motion
JELFU-1.3/4

NTN
JELFU-1.3/4

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange Mount, Cast Iron Housing Material, Contact Seal Seal
MI ITEM #02010408
MFR #JELFU-1.3/4
List Price$233.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELFU-1.3/4

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 2-Bolt Flange Mount, Cast Iron Housing Material, Contact Seal Seal
MI ITEM #02010408
MFR #JELFU-1.3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.82/each for your price

Overview

Mfr description
JELFU-1.3/4 FLANGE BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Seal Type
    Contact Seal
  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Material
    Nylon
  • Manufacturer Upc Number
    4547359080797
  • UPC_NO
    4547359080797
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text