Motion
NVF5220-5D-03T

SMC CORP OF AMERICA
NVF5220-5D-03T

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #02010500
MFR #NVF5220-5D-03T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVF5220-5D-03T

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #02010500
MFR #NVF5220-5D-03T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVF5220-5D-03T VALVE SOL/PILOT 24VDC

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text