Motion
NVFA3230-02N
Air Piloted Valve - Body Ported, 5 Port, 2 Position
MI ITEM #02010552
MFR #NVFA3230-02N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position
MI ITEM #02010552
MFR #NVFA3230-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    36 mm
  • Overall Length
    87 mm
  • Overall Width
    26.4 mm
  • Port 1 Size/Type
    1/4 NPT

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +0.9 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported
  • Standards Met
    JIS

Overview

Mfr description
NVFA3230-02N VALVE, AIR, 1/4"NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought