Motion
NVFA5120-03N
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02010556
MFR #NVFA5120-03N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - Body Ported, 5 Port, 2 Position, Single Pilot
MI ITEM #02010556
MFR #NVFA5120-03N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFA5120-03N VALVE AIR PILOT

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    4-Way
  • Number Of Pilots
    Single Pilot
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.9 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Width
    32 mm
  • Overall Height
    45 mm
  • Maximum Operating Pressure
    +0.9 Mpa2
  • Port 1 Size/Type
    3/8 NPT
  • Standards Met
    JIS
  • Overall Length
    112 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text