Motion
NVFM250-N02-01

SMC CORP OF AMERICA
NVFM250-N02-01

Mechanical Air Control Valve - Body Ported, 5 Ports, Roller Lever Operated, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
Mi Item #02010565
MFR #NVFM250-N02-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFM250-N02-01

Mechanical Air Control Valve - Body Ported, 5 Ports, Roller Lever Operated, +0.1 MPa MIN Pressure, +1 Mpa2 MAX Pressure
Mi Item #02010565
MFR #NVFM250-N02-01

Mfr description
NVFM250-N02-01 VALVE, MECH'L (NYLON)
  • Fluid: air, inert gas
  • Operating pressure range: 15 to 150 PSIG
  • Effective area (Cv): 18mm 2 (1.0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    136.2 mm
  • Overall Width
    23 mm
  • Port 1 Size/Type
    1/4 NPT (Main)
  • Port 2 Size/Type
    M5x0.8 ISO (Pilot)
  • Valve Positioner Travel
    6.2 mm
  • Weight
    310 g

Details

  • Actuator Type
    Roller Lever
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    18 mm²
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports  
    5
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)