Specifications
Details
- Country of OriginUS
- Manufacturer Product Page
- SeriesVF
Overview
Mfr description
NVFM250-N02-34R VALVE, MECH, PILOT O
- Fluid: air, inert gas
- Operating pressure range: 15 to 150 PSIG
- Effective area (Cv): 18mm 2 (1.0)
- Maximum frequency (mechanical operation style):300 c.p.m. or less
- Weight: 10.3 oz.