Specifications
Dimensions
- Overall Height35 mm
- Overall Length147.9 mm
- Overall Width26.4 mm
- Port 1 Size/Type1/4 NPT (Main)
- Port 2 Size/TypeM5x0.8 ISO (Pilot)
- Valve Positioner Travel40 °
- Weight360 g
Details
- Actuator TypeToggle Lever
- Body MaterialAluminum
- Country of OriginJP
- Flow Coefficient Cv Flow Factor Kv18 mm²
- Flow Direction4-Way
- Manufacturer Product Page
- Maximum Operating Pressure+0.9 Mpa2
- Minimum Operating Pressure+0.15 MPa
- Operating MediumAir, Inert Gas
- Operating Pressure Range+0.15 to +0.9 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeBody Ported
- Seal MaterialNitrile
- Standards MetJIS
- Valve FunctionSpool
Overview
Mfr description
NVFM350-N02-08 VALVE, SOL
- Fluid: air, inert gas
- Operating pressure range: 22 to 131 PSIG
- Effective area (Cv): 18mm 2 (1.0)
- Maximum frequency (mechanical operation style):300 c.p.m. or less
- Weight (Basic): 9.2 oz.