Motion
VK3120-5G-M5
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 5 mm
Mi Item #02010624
MFR #VK3120-5G-M5
Price$44.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 5 mm
Mi Item #02010624
MFR #VK3120-5G-M5

Mfr description
VK3120-5G-M5 VALVE 4 WAY BODY PORTED
  • Fluid: air
  • Operating pressure range: 0 to 0.7
  • Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.31/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    M5 x 0.8
  • Lead Wire Length
    300 mm
  • Outlet Size
    M5 x 0.8
  • Overall Length
    2.6800 in, 68 mm
  • Overall Width
    0.7090 in, 18 mm
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Lead Wire 0.30 m
  • Flow Direction
    4-Way
  • Flow Rate
    0.17 Cv
  • For Use With Series
    VK3000
  • Manifold Port(s)
    M5 x 0.8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VK3000
  • Set Pressure Range
    0 to 101.5 psi
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    4 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VK3000
  • Wire Type
    Grommet Lead Wire 0.30 m
  • Wiring Type
    Grommet Lead Wire 0.30 m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)