Motion
VK3140-3DZ-01

SMC CORP OF AMERICA
VK3140-3DZ-01

Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 110 V ac, Single Solenoid, DIN Terminal, Base Mounted, 1/8 in
Mi Item #02010640
MFR #VK3140-3DZ-01
Price$59.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK3140-3DZ-01

Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 110 V ac, Single Solenoid, DIN Terminal, Base Mounted, 1/8 in
Mi Item #02010640
MFR #VK3140-3DZ-01

Mfr description
VK3140-3DZ-01 VALVE 4 WAY BASE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.83/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    78.5 mm
  • Overall Length
    2.6800 in, 68 mm
  • Overall Width
    18 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    1/8 BSPP

Details

  • Actuation
    Direct Acting Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Description Keyword
    Subplate Not Included
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Direction
    4-Way
  • Flow Rate
    0.1 to 0.17 Cv
  • For Use With Series
    VK3000
  • Manifold Port(s)
    0.1250 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    10 ms
  • Seal Material
    Rubber
  • Series
    VK3000
  • Set Pressure Range
    0 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.3 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Sonic Conductance (C)
    0.54 (A/B to R1/R2) dm³/(s.bar), 0.63 (P to A/B) dm³/(s.bar)
  • Standards Met
    JIS
  • Surge Suppressor
    Yes
  • Unit Specification
    Base Mounted
  • Valve Function
    Poppet
  • Valve Series
    VK3000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)