Motion
VK3140-5G-01
5 Port Sol Valve Poppet Type, Base Mount
MI ITEM #02010647
MFR #VK3140-5G-01
List Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Port Sol Valve Poppet Type, Base Mount
MI ITEM #02010647
MFR #VK3140-5G-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.21/each for your price

Overview

Mfr description
VK3140-5G-01 VALVE 4 WAY BASE MOUNTE
  • Fluid: air
  • Operating pressure range: 0 to 0.7
  • Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
  • Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
  • Protective construction: dustproof

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 BSPT
  • Manufacturer Product Page
  • Valve Function
    Poppet
  • Series
    VK3000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text