Motion
VKF332-5G-M5
Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02010678
MFR #VKF332-5G-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02010678
MFR #VKF332-5G-M5

Mfr description
VKF332-5G-M5 VALVE, SGL SOL, BODY PO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)